Shop All Tilt Truck Lids
Zoro Select
Truck Lid, Black, Fits 16-9/10 cu. ft.
Mfr # 5/8LID BLACK
Zoro # G7732602
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Material Poly
- Color Black
- Fits Truck Size (Cu.-Ft.) 16.9 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5/8LID BLACK
- Zoro # G7732602
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Fits Truck Size (Cu.-Ft.) | 16.9 cu ft |
Fits Container Size | 16-9/10 cu. ft. |
Fits Truck Size (Cu.-Yd.) | 0.6 cu yd |
Overall Height | 2 1/4 in |
Overall LxWxH | 55 1/2 in x 26 1/2 in x 2 1/4 in |
Details
Material | Poly |
Color | Black |
Item | Hinged Lid for Tilt & Cube Trucks |
Item - Cart and Truck Lids | Tilt Truck Lid |
Container Lid Material | MDPE |
Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Black |
Container Lid Type | Hinged |
For Truck Type | Tilt Trucks |
Features | Hinged in Middle |
Closure | Resting Lid |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Black, Fits Truck Size (Cu.-Ft.) 16.9 cu ft, Fits Truck Size (Cu.-Yd.) 0.6 cu yd, For Use with Series 5/8 CU, 5/8 UT, SD, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Grade 100 Cam-Alloy® Chain, Bright, 300' per Drum (T0405512)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386OO)
- HILLMAN 50'14Ga Grn Clothesline (123148)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- Zoro Select Tilt & Cube Trucks