Shop All Beakers & Pitchers
Zoro Select
Tripour Beaker 50mL, PK100
Mfr # PB5935-050
Zoro # G4730083
product price: $17.45
/pk 100, $0.17/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 2 oz
- Labware Capacity - Metric 50 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PB5935-050
- Zoro # G4730083
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 2.3 in |
Labware Height - Metric | 57 mm |
Labware Inside Dia. - Metric | 25 mm |
Labware Inside Dia. - English | 1 in |
Overall Height - Metric | 57 mm |
Description
Tri-Pour Beakers and Paper Lids, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Product Type Tri-Pour Beaker Set, Beaker Type Low Form, Overall Height - Metric 57 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Graduation Increments - Metric 5 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Graduated Measure, Disposable/Reusable Disposable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 50 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 22-Inch (5301-18)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- ZORO SELECT Stainless Steel Beaker, 6L (5MZF0)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50808)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- Zoro Select Beakers & Pitchers