Shop All Shipping Cartons
Zoro Select
Triple Wall Gaylord Bottoms, 48" x 40" x 36", Kraft, 5/Bundle
Mfr # 55VJ75
Zoro # G6456774
original price:
$65.26
14% off
new price: $55.59
/ea
Sold in multiples of 5 for $277.95
Item requires special delivery charges. A $16.00 per item surcharge will be applied.
$277.95
Free 30-Day Returns
Key Features
- Inside Length 46 3/4 in
- Inside Width 38 3/4 in
- Color Kraft
- Wall Type Triple Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ75
- Zoro # G6456774
- UPC # 841436087094
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 46 3/4 in |
Inside Width | 38 3/4 in |
Outside Height | 36 in |
Outside Width | 40 in |
Inside Height | 37 in |
Outside Length | 48 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Triple Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/2 in |
Board Test | 90 ECT |
Maximum Load Capacity | 280 lb |
Closure Style | HSC |
Description
Shipping Box, Box Style Gaylord, Wall Type Triple Wall, Inside Length 46 3/4 in, Inside Width 38 3/4 in, Inside Height 37 in, 46 3/4x38 3/4x37 in Inside LxWxH, 90 ECT, HSC, Outside Length 48 in, Outside Width 40 in, Outside Height 36 in, 48x40x36 in Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile C Flute, Maximum Load Capacity 280 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, For Use With Grainger Item Number 55VJ84, 55VM56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP XL BLKGalv Wall Mailbox (L4010WB0)
- SAUNDERS 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10020)
- BSC PREFERRED 4 x 6'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1294)
- DECKER TAPE PRODUCTS Label, DL3182, FRAGILE HANDLE WITH CARE, 4" X 6" (DL3182)
- ZORO SELECT Flat Corrugated Boxes, 14" x 11" x 3", Kraft, 25/Bundle (11R358)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 60", Kraft, 15/Bundle (11R306)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 2", Kraft, 25/Bundle (55VG27)
- ZORO SELECT Double Wall Gaylord Lid, 36 3/4" x 36 3/4" x 5", Kraft, 5/Bundle (55VJ80)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 6", White, 25/Bundle (22XL53)
- ZORO SELECT Telescoping Inner Boxes, 37" x 4" x 30", Kraft, 10/Bundle (55VL47)
- ZORO SELECT Corrugated Mailers, 8" x 3" x 2", White, 50/Bundle (M832)
- Zoro Select Shipping Cartons