Shop All Shipping Cartons
Zoro Select
Triple Wall Gaylord Bottoms, 48" x 24" x 28", Kraft, 5/Bundle
Mfr # 55VJ70
Zoro # G6456178
product price: $26.49
/ea
Sold in multiples of 5 for $132.45
Item requires special delivery charges. A $16.00 per item surcharge will be applied.
$132.45
Free 30-Day Returns
Key Features
- Inside Length 48 in
- Inside Width 24 in
- Color Kraft
- Wall Type Triple Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ70
- Zoro # G6456178
- UPC # 841436005388
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 48 in |
Inside Width | 24 in |
Outside Height | 28 in |
Outside Width | 25 in |
Outside Length | 49 in |
Inside Height | 28 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Triple Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 90 ECT |
Closure Style | HSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 280 lb |
Wall Thickness | 1/2 in |
Description
Shipping Box, Box Style Bulk Cargo, Wall Type Triple Wall, Inside Length 48 in, Inside Width 24 in, Inside Height 28 in, 48x24x28 in Inside LxWxH, 90 ECT, HSC, Outside Length 49 in, Outside Width 25 in, Outside Height 28 in, 49x25x28 in Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile C Flute, Maximum Load Capacity 280 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, For Use With Grainger Item Number 55VL83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Portable Electric Stapler, 20-Sheet Capacity, Black (S7048200A)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- GHENT 36"L Display Rail (H36-SS)
- ZORO SELECT 60" x 36" Open Poly Bags, 2 mil, Clear (5DHD1)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle (11G170)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 5", Kraft, 25/Bundle (11R394)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 16", Kraft, 25/Bundle (55VG54)
- ZORO SELECT Shipping Box, 24x18x12 in (55NN19)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U23)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 8", Kraft, 15/Bundle (22XM31)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 7", Kraft, 15/Bundle (55VH61)
- Zoro Select Shipping & Moving Boxes