Shop All Shipping Cartons
Zoro Select
Triple Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle
Mfr # 55VJ58
Zoro # G6456722
product price: $31.99
/ea
Sold in multiples of 5 for $159.95
Item requires special delivery charges. A $16.00 per item surcharge will be applied.
$159.95
Free 30-Day Returns
Key Features
- Inside Length 36 in
- Inside Width 36 in
- Color Kraft
- Wall Type Triple Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ58
- Zoro # G6456722
- UPC # 841436007184
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 36 in |
Inside Height | 36 in |
Outside Height | 37 in |
Outside Length | 37 in |
Outside Width | 37 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Triple Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 90 ECT |
Maximum Load Capacity | 280 lb |
Closure Style | RSC |
Wall Thickness | 1/2 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Bulk Cargo, Wall Type Triple Wall, Inside Length 36 in, Inside Width 36 in, Inside Height 36 in, 36x36x36 in Inside LxWxH, 90 ECT, RSC, Outside Length 37 in, Outside Width 37 in, Outside Height 37 in, 37x37x37 in Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile C Flute, Maximum Load Capacity 280 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Acrylic Stapler (AD-80)
- SCHOOL SMART BINDER POLY ENVELOPES ASST COLORS PACK OF 5 - PK (1364506)
- MILWAUKEE TOOL Inkzall White Paint Marker (48-22-3712)
- BROTHER LC406BKS INKvestment Ink, 3,000 Page-Yield, Black (LC406BKS)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 2", Kraft, 25/Bundle (55VG27)
- ZORO SELECT Double Wall Boxes, 24" x 20" x 12", Kraft, 10/Bundle (22XM62)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 4", White, 50/Bundle (M554)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 7", Kraft, 25/Bundle (22XK71)
- ZORO SELECT Flat Corrugated Boxes, 22" x 18" x 6", Kraft, 20/Bundle (11A620)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 6", Kraft, 25/Bundle (11R359)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- Zoro Select Shipping Cartons