Shop All Welding Accessories
Zoro Select
Triple Flint Lighter, w/Flint and Cleaner
Mfr # 2CYY1
Zoro # G2459947
original price:
$7.59
5% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For Torch Lighting and Maintenance
- Application Ignites Tips on Torches and Cutting Attachments
- Includes Triple Flint Renewal, Tip Cleaner, Triple Flint Lighter
- Product Type Triple Flint Lighter & Tip Cleaner Kit
- Number of Flints 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CYY1
- Zoro # G2459947
- UPC # 190735441312
- Country of Origin Multiple
- Category Welding Accessories
Details
Item | Triple Flint Lighter |
Function | For Torch Lighting and Maintenance |
Application | Ignites Tips on Torches and Cutting Attachments |
Includes | Triple Flint Renewal, Tip Cleaner, Triple Flint Lighter |
Product Type | Triple Flint Lighter & Tip Cleaner Kit |
Number of Flints | 5 |
Compatible Flint Renewal Manufacturer Part Number | 2CYY3 |
Description
Triple Flint Lighter, Product Type Triple Flint Lighter & Tip Cleaner Kit, Includes Triple Flint Renewal, Tip Cleaner, Triple Flint Lighter, Compatible Flint Renewal Manufacturer Part Number 2CYY3, Number of Flints 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (13N10)
- BESSEY Magnetic Welding Square, 8Lx1-43/64Wx7InH (BDMS-1)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-5)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE LUBE PADS, PK6 (P-LUBE-6)
- ZORO SELECT Dye Penetrant, Can, Red, 16 oz (P301W-A)
- ZORO SELECT Triple Flint Renewal (2CYY3)
- ZORO SELECT Triple Flint Lighter, w/ 1 Flint Renewal (2CYY2)
- ZORO SELECT CANTESCO(R) PREMIUM NOZZLE TIP DIP (TD-16)
- ZORO SELECT CANTESCO(R) CERAMIC ANTI-SPATTER (CRM-16-A)
- MILLER ELECTRIC Mc101 Repair Kit For Torch (MC101)
- Zoro Select Welding Accessories