Shop All Guard Rails
Zoro Select
Triple Elbow Guard
Mfr # 2WJH9
Zoro # G2022133
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Construction Steel
- Length 30"
- Guard Rail Component Corner Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WJH9
- Zoro # G2022133
- UPC # 190735456286
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 30" |
Overall Length | 2 ft 6 in |
Overall Height | 24 in |
Diameter | 4 1/2 in |
Height | 24" |
Mounting Plate Dimensions | 8 in x 8 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Construction | Steel |
Guard Rail Component | Corner Guard |
Color | Safety Yellow |
Includes | Guard Only |
Finish | Powder Coat |
Item | Corner Guard |
Net Weight | 33 lb |
Number of Ribs | 0 |
Description
Corner Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Safety Yellow, Overall Height 24 in, Number of Ribs 0, Overall Length 2 ft 6 in, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 33 lb, Includes Guard Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W, Steel (10085GRA)
- ZORO SELECT Guard Rail, 6 ft. L, 12 In. H (GR-H2R-BO-6-YL)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 56In (5JEV9)
- ZORO SELECT Safety Railing, OAL24In, OAH42In, Alum (5NPN2)
- ZORO SELECT Guard Rail Mounting Bracket, Blue (GR-H2R-TP-ADJBKT)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- ZORO SELECT Guard Rail, L78In, Lift Out (5AE56)
- Zoro Select Warehouse Safety Guards & Protectors