Shop All Shower Drains
Zoro Select
Trip Lever, Silver, Pipe 1-1/2" dia.
Mfr # 35213
Zoro # G4849877
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Drain Material Stainless Steel
- Grid Material 304 Stainless Steel
- Color - Drains Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35213
- Zoro # G4849877
- UPC # 091712352136
- Country of Origin China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 6 1/2 in to 7 45/64 in |
Overall Diameter | 1 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 7 3/4 in |
Description
Shower Drain, Standards UPC, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Strainer Material Stainless Steel, Drain Material Stainless Steel, Includes 2 Hole Overflow Plate, Polypropylene Tube, Connection Type Slip, Ligature Resistant No, Product Type Shower Drain, Drain Style Round, Grate Material Stainless Steel, Overall Length 7 3/4 in, Overall Diameter 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Escutcheon for Temptrol Model C (T3-27)
- MOEN 20" L, lustrous, High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber (DN7025)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3" (26565)
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI (1PPF1)
- ZORO SELECT Shower Drain Grid, Pipe Dia 6 In, CI (1PPF3)
- ZORO SELECT Shower Drain, Compression, PVC, SS Grid (133-102)
- ZORO SELECT Shower Drain Grid, Snap In, SS (133-901)
- ZORO SELECT Trip Lever, Gold, Pipe 1-1/2" dia. (35201)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- ALFI BRAND 24" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD24B-BSS)
- Zoro Select Shower Drains