Shop All Portable Air Conditioner Accessories
Zoro Select
Trim Ring
Mfr # 13C655
Zoro # G4267566
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 13C664, 13C666, 13C669
- Duct Dia. 5 in
- Accessory Type Trim Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13C655
- Zoro # G4267566
- UPC # 190735386156
- Country of Origin Korea, Republic of
- Category Portable Air Conditioner Accessories
Dimensions
Duct Dia. | 5 in |
Details
Item | Trim Ring |
For Use With | 13C664, 13C666, 13C669 |
Accessory Type | Trim Ring |
Description
Trim Ring, For Use With 13C664, 13C666, 13C669, Duct Dia. 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Flush Solvent Kit, Clear (4300-38)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9550-25)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- FLOWLINE Ultrasonic Level Switch, Universal, Poly (LU10-1405)
- MOVINCOOL Storage Cover, 57-1/4 in. L, 31 in. W (LAY84420-0710)
- RV AIR RV Air AC135G OEM Filter for Air Conditioner (RVR-AC135G)
- GLOBAL INDUSTRIAL Air Mover Adapter For 641764 (641762)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- MOVINCOOL Cold Air Flange, 6 In. Dia. (481170-0250)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- MOVINCOOL Condenser Air Plenum, 23-7/8" L, 14-5/8" W (484350-1170)
- Zoro Select Portable Air Conditioner Accessories