Shop All Faucet Repair and Maintenance
Zoro Select
Trim Rebuild Kit, For Gerber Faucets
Mfr # GE10964
Zoro # G2880674
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Fits Brand Gerber
- Material metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GE10964
- Zoro # G2880674
- UPC # 026607120095
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Hardware |
Fits Brand | Gerber |
Material | metal |
Finish | Chrome |
Material of Construction | Metal |
Includes | Sleeve |
For Use With | Gerber Faucets |
Item | Sleeve with Escutcheon |
For Use With Mfr. Model Number | 31-4123, 42-4121 |
Description
Sleeve with Escutcheon, Chrome Finish, Material of Construction Metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION Dual Handle 4" to 8" Mount, 3 Hole KS3951PX Mini-Widespread Lavatory Faucet, Polished chrome (KS3951PX)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 24 in. L (32PL-CA11-0240-11D-38D)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA5)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/4 In (1PPE3)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0212)
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- ZORO SELECT Hot/Cold Handle, Plastic Material (32844)
- ZORO SELECT Seal and Spring Kit, Plastic Material (32120)
- ZORO SELECT Spray Head, 5", Plastic, Black, For Faucets (30173)
- THRIFCO PLUMBING Delta Cap Assembly RP50 W/ Adjusting Ring, Chrome, Replaces Dan (4401892)
- Zoro Select Faucet Repair and Maintenance