Shop All Traffic Barricades
Zoro Select
Trim Line Channelizer, Yellow, 45 In
Mfr # 03-750-64HYG
Zoro # G4974681
original price:
$21.69
5% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE/ Recycled Rubber
- Height 45
- Weight 2.6 lb
- Width 6
- Includes Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-750-64HYG
- Zoro # G4974681
- UPC # 737415007613
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45 |
Length | 45 |
Width | 6 |
Outside Diameter | 7 1/2 in |
Delineator Dia. | 6 in |
Height of Tape Stripe | (1) 4 in, (1) 6 in |
Delineator Height | 45 in |
Overall Height | 49 3/4 in |
Height of Reflective Stripe | (1) 4 in, (1) 6 in |
Conical Height | 42 in |
Description
Trim Line Channelizer, Product Type Channelizer, Overall Height 49 3/4 in, Reflective Stripe Color Red/Silver, Top Style Looper, Body Material HDPE, Body Color Yellow, Conical Height 42 in, Includes Base, Legend Blank, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 7 1/2 in, Reflective Grade High-Intensity Prismatic, Weight 2.6 lb, Base Color Base Not Included, Base Material Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Cooling Water Return, 4to6 In (4043-D)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 473M72 (473M72)
- MSA SAFETY Roof Anchor, 12-1/2 In. D, PK3 (416068)
- CONDOR Safety Glasses, Clear Anti-Fog (52WR01)
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- ZORO SELECT Delineator Post, Height 36 In, White (04-736W)
- ZORO SELECT Delineator Post, White, HDPE, 48 In (04-48-WWG)
- ZORO SELECT Delineator Post, Height 36 In, Yellow (04-736Y)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3601-OBEG)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-6)
- PLASTICADE Watchtower LD Delineator, 42" (7342-LD-O)
- Zoro Select Traffic Barricades