Shop All Traffic Barricades
Zoro Select
Trim Line Channelizer, White, 45 In
Mfr # 03-750-64HWG
Zoro # G5293827
original price:
$40.99
22% off
new price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene (HDPE), Rubber
- Height 45"
- Weight 2.6 lb
- Length 45"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-750-64HWG
- Zoro # G5293827
- UPC # 737415007606
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45" |
Length | 45" |
Width | 6" |
Outside Diameter | 7 1/2 in |
Delineator Dia. | 6 in |
Delineator Height | 45 in |
Height of Tape Stripe | (1) 4 in, (1) 6 in |
Overall Height | 49 3/4 in |
Height of Reflective Stripe | (1) 4 in, (1) 6 in |
Conical Height | 42 in |
Description
Trim Line Channelizer, Product Type Channelizer, Overall Height 49 3/4 in, Reflective Stripe Color Red/Silver, Top Style Looper, Body Material HDPE, Body Color White, Conical Height 42 in, Includes Base, Legend Blank, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 7 1/2 in, Reflective Grade High-Intensity Prismatic, Weight 2.6 lb, Base Color Base Not Included, Base Material Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600)
- LYLE Enter Here Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6209-EG_12x18)
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- RADIANS Safety Glasses, Wraparound Smoke Lens, Uncoated, (MRS120ID)
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-44)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3602-OBEG)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- ZORO SELECT Leg Frame Barricade, Plastic, 64 in H, 48 in L, 48 in W, Orange/White (7Y500)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- NMC Safety Cone Do Not Enter Sign (CS15)
- Zoro Select Traffic Safety