Shop All Traffic Barricades
Zoro Select
Trim Line Channelizer, 49 In. H
Mfr # 03-750-6FP
Zoro # G4207341
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Height 49
- Weight 4 lb
- Length 8
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-750-6FP
- Zoro # G4207341
- UPC # 737415004216
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 49 |
Length | 8 |
Width | 8 |
Outside Diameter | 7 1/2 in |
Delineator Dia. | 4 in |
Height of Tape Stripe | (4) 6 in |
Delineator Height | 42 in |
Overall Height | 49 3/4 in |
Height of Reflective Stripe | 6 in |
Conical Height | 42 in |
Description
Trim Line Channelizer, Product Type Channelizer, Overall Height 49 3/4 in, Reflective Stripe Color Orange/White, Top Style Looper, Body Material HDPE, Body Color Orange, Conical Height 42 in, Includes Base, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 7 1/2 in, Reflective Grade Diamond, Weight 4 lb, Base Color Base Not Included, Base Material Not Included, Height of Reflective Stripe 6 in, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on White (M21-375-595-WT)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Grn, L (MC1506 T3 - LRG)
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, XL Size (FMT95XL)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 2 1/2 in W, Silver (TCH10V)
- ZORO SELECT Delineator Post, Black, HDPE, 36 In (04-36-BWG)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-108-GDK)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH25)
- ZORO SELECT White Sand Bag, Polypropylene, Weight Capacity 40 lb, 26 in L, 14 in W, Pack 100 (6FGY1)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (RC700SP-AB)
- Zoro Select Traffic Barricades