Shop All Traffic Barricades
Zoro Select
Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black
Mfr # 03-752-16
Zoro # G4496082
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 2 in
- Weight 16 lb
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-752-16
- Zoro # G4496082
- Country of Origin Canada
- Category Traffic Barricades
Dimensions
Height | 2 in |
Length | 20 in |
Width | 18 in |
Outside Diameter | 17 3/4 in |
Inside Diameter | 7 1/4 in |
Details
Item | Trim Line Base |
Material | Rubber |
Color | Black |
Weight | 16 lb |
Includes | 7 1/4 in Diameter Center Hole |
Standards | MUTCD, NCHRP-350 |
Sub-Category | Bases and Weights |
For Use With | Channelizer Cones |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Installation Method | Slip-On |
Shape | Hexagon |
Compatible with Series | Grip N Go |
Product Type | Channelizer Base |
For Use With Product Type | Looper Top Channelizer Cones |
Description
Trim Line Base, Product Type Channelizer Base, For Use With Product Type Looper Top Channelizer Cones, Weight 16 lb, Color Black, Shape Hexagon, Material Rubber, Compatible with Series Grip N Go, Width 18 in, Includes 7 1/4 in Diameter Center Hole, Inside Diameter 7 1/4 in, Installation Method Slip-On, Length 20 in, Outside Diameter 17 3/4 in, Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W (EDG 1 G EL M6)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, 3X-Large (738C-E 3XL)
- BRADY Container Label, 7 In. W, 3 In. H, PK25 (60257)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- ZORO SELECT Parking Curb, 4 in H, 6 ft L, 6 in W, White (1790W)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W (TB-5-21)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96922)
- ZORO SELECT Channelizer Cone with Collar, 36inH, Ornge (03-770-36-64OW)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-6)
- CORTINA SAFETY PRODUCTS Barricade Weight, polypropylene, 2 in H, 12 in L, 2 in W, Black (97-11-bal)
- Zoro Select Traffic Safety