Shop All Lab Clamps & Straps
Zoro Select
Triangular Base, Cast Iron
Mfr # H-21330.1
Zoro # G4722986
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 5 in
- Diameter 0.5 in
- Base Length 6 1/2 in
- Max. Jaw Opening 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H-21330.1
- Zoro # G4722986
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5 in |
Diameter | 0.5 in |
Base Length | 6 1/2 in |
Overall Length | 1/2 in |
Overall Height | 36 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2.8 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Single Adjust Clamp |
Body Material | Pated Steel |
Includes | Rod |
Product Type | Steel Rod |
Base Material | Cast Iron |
Clamp Material | Steel |
Description
Multipurpose, Clamp, Length 5 in, Diameter 0.5 in, Base Length 6 1/2 in, Base Width Not Applicable, Max. Jaw Opening 2.8 in, Number of Prongs 3, Material Nickel Plated Zinc, Includes Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- DIGI-SENSE Thermocouple Connector, Standard, Type-K (18527-01)
- UNITED SCIENTIFIC Foam Calorimeters Pack of 10, PK10 (UNFMCL01-PK/10)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 1000mL, Flat Bottom, Borosilicate Glass, 3PK (UNCRDSH-FB-1000)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- ZORO SELECT Wire Support Ring, 7-1/2 In., Aluminum (H-18345)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- Zoro Select Lab Clamps & Straps