Shop All Bandages
Zoro Select
Triangular Bandage, 42x42x59", Beige
Mfr # 9999-1512
Zoro # G9209713
product price: $5.37
/ea
$5.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandage Color Beige
- Water Resistant/Waterproof None
- Package Type Box
- Bandages Included 1
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1512
- Zoro # G9209713
- Country of Origin China
- Category Bandages
Dimensions
Width | 42 in |
Length | 59 in |
Bandage Length - Long Side | 59 in |
Bandage Length - Short Side | 42 in |
Details
Item | Triangular Bandage |
Bandage Color | Beige |
Water Resistant/Waterproof | None |
Package Type | Box |
Bandages Included | 1 |
Bandage Material | Non-Woven Fabric |
Item - Adhesive Bandages | Strip Bandages |
Latex Content | Latex Free |
For Use With | First Aid Kits, Wound Care |
Metal Detectable | No |
Water Resistance | Not Water Resistant |
Compatible Manufacturer Part Number | 9999-0801 |
Number of Pins Included | 2 |
Sterility | Non-Sterile |
Unitized | Unitized |
Description
Triangular Bandage, Bandage Length - Short Side 42 in, Bandage Length - Long Side 59 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number 9999-0801, Bandage Color Beige, Bandage Material Non-Woven Fabric, Package Type Box, Compatible Grainger Part Number 482W79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Plastic Bandages, 3/4 x 3, PK25 (FAE-3004)
- ACORN MFG Acorn ALEBP 22.75 Inch Cane Bolt - Rectangular (ALEBP)
- FIRST AID ONLY SmartCompliance Alcohol Cleansing Pads, PK20 (FAE-4001)
- FIRST AID ONLY Unitized First Aid kit, Plastic, 50 Person (90601)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK100 (61533)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- ZORO SELECT Fingertip/Knuckle/Strip Bandages, PK20 (61371)
- ZORO SELECT Adhesive Bandages, Beige, Plastic, PK20 (90995)
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK32 (9999-0112)
- MEDIQUE Plastic Bandage, 1x3", PK100 (60033)
- Zoro Select Bandages