Shop All Blast Media
Zoro Select
Triangle
Mfr # VTMAT22088031MX50VF
Zoro # G910877423
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 50 lb
- Overall Length 7/8 in
- Media Shape Triangle
- Material Density 70 lb/cu ft
- Overall Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VTMAT22088031MX50VF
- Zoro # G910877423
- Country of Origin United States
- Category Blast Media
Dimensions
Overall Length | 7/8 in |
Overall Width | 5/16 in |
Details
Item | Tumbler Media |
Weight | 50 lb |
Media Shape | Triangle |
Material Density | 70 lb/cu ft |
Abrasive Media Type | Ceramic |
Color | Gray |
Compatible Tumbler | Vibratory Tumbler |
Compatible Tumbler Environment | Wet |
Container Type | Box |
Description
Tumbler Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Triangle, Overall Length 7/8 in, Overall Width 5/16 in, Material Density 70 lb/cu ft, Weight 50 lb, Color Gray, Container Type Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-040024005)
- ECONOLINE Blast Media, Glass Beads, Size E, 50 lb. (521060Z-50)
- WEILER 5" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12276)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- ZORO SELECT Blast Media, 2200 lb Container, Bag (GAR80B552200)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 8-12)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 12-20)
- ZORO SELECT Blast Media, Glass Beads, 35 to 60 Grit (GLB4050-50)
- ZORO SELECT Blast Media, Glass Beads, 50 to 80 Grit (GLB5070-50)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-110)
- BLACK BULL Abrasive Blaster, 50 Lbs. (SB10G)
- Zoro Select Blast Media