Shop All Blast Media
Zoro Select
Triangle
Mfr # VTMAT22038025MX50VF
Zoro # G710877425
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 50 lb
- Overall Width 1/4 in
- Abrasive Media Type Ceramic
- Color Gray
- Media Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VTMAT22038025MX50VF
- Zoro # G710877425
- Country of Origin United States
- Category Blast Media
Dimensions
Overall Width | 1/4 in |
Overall Length | 3/8 in |
Details
Item | Tumbler Media |
Weight | 50 lb |
Abrasive Media Type | Ceramic |
Color | Gray |
Media Shape | Triangle |
Material Density | 70 lb/cu ft |
Compatible Tumbler Environment | Wet |
Compatible Tumbler | Vibratory Tumbler |
Container Type | Box |
Description
Tumbler Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Triangle, Overall Length 3/8 in, Overall Width 1/4 in, Material Density 70 lb/cu ft, Weight 50 lb, Color Gray, Container Type Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Dust Bag, 9921 (122562-9)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- COBRA CARBIDE Carbide Burr, Double Cut Shape N Included Angle 10° Reg. Lgth, SN-1, 1/4 (11471)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 12-20)
- ZORO SELECT Blast Media, Aluminum Oxide, 54 Grit (AOB54-50)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 20-40)
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit (CRN2-40)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 20-40)
- ZORO SELECT Blast Media, Garnet Type, 36 Media Grit (GAR3655)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 40-50 Mesh, No.5 (GLB405050)
- Zoro Select Blast Media