Shop All Sandpaper Sheets
Zoro Select
Triangle Vacuum Sanding Sheet, 40G, PK50
Mfr # 63717108019
Zoro # G4758275
product price: $28.49
/pk 50, $0.57/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/16 in
- Length 3 1/8 in
- Includes for Fein MultiMaster, for Sanding with Dust Extractor, Full Resin Bond, Perforated
- Abrasive Material Aluminum Oxide
- Number of Sheets 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63717108019
- Zoro # G4758275
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 3/16 in |
Length | 3 1/8 in |
Details
Item | Perforated Sanding Sheet |
Grit | 40 |
Includes | for Fein MultiMaster, for Sanding with Dust Extractor, Full Resin Bond, Perforated |
Abrasive Material | Aluminum Oxide |
Number of Sheets | 50 |
Backing Type | Hook-and-Loop |
Material Application | All Materials |
Shape | Triangle |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Features | High Sanding Capacity |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 40, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Backing Type Hook-and-Loop, Material Application All Materials, Number of Sheets 50, Features High Sanding Capacity, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Holder, 7in D, 6000 RPM, Threaded (7000028353)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 6 Holes Stick on Square Sanding Pad Replaces Makita OE # 158324-9 (SPD17)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 80, TR (66623335424)
- ZORO SELECT Sanding Sheet, 11x9 In, 180 G, SC, PK50 (071414-0)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P100 Grit (78072775483)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 100 Grit, PK50 (78072775362)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775482)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520530)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 50 Grit (78072775488)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx20)
- Zoro Select Sandpaper Sheets