Shop All Sandpaper Sheets
Zoro Select
Triangle Vacuum Sanding Sheet, 220G, PK5
Mfr # 63717115041
Zoro # G4758241
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/16 in
- Includes for Fein MultiMaster, for Sanding with Dust Extractor, Full Resin Bond, Perforated
- Abrasive Material Aluminum Oxide
- Shape Triangle
- Features High Sanding Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63717115041
- Zoro # G4758241
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 3/16 in |
Details
Item | Perforated Sanding Sheet |
Grit | 220 |
Includes | for Fein MultiMaster, for Sanding with Dust Extractor, Full Resin Bond, Perforated |
Abrasive Material | Aluminum Oxide |
Shape | Triangle |
Features | High Sanding Capacity |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Number of Sheets | 5 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Material Application | All Materials |
Backing Type | Hook-and-Loop |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 220, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Backing Type Hook-and-Loop, Material Application All Materials, Number of Sheets 5, Features High Sanding Capacity, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66254429268)
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- DEDECO SUNBURST 2" EZLOC BRUSHES YELLOW 80 GRIT (A/O) 10/BX (1867)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 60G (08834131590)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (78072775486)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775475)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 120 Grit (78072775788)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Super Fine (05539520528)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 80 Grit (78072775489)
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 250 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-FSx250)
- Zoro Select Sandpaper Sheets