Shop All Oscillating Tool Accessories
Zoro Select
Triangle Sanding Sheets, 60Grit, PK5
Mfr # 63717109041
Zoro # G4895581
product price: $7.29
/pk 5, $1.46/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 Grit
- Application For Sanding with Dust Extractor
- Overall Length 3 1/8 in Corner to Corner
- Number of Pieces 5
- Material Corundum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63717109041
- Zoro # G4895581
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 60 Grit |
Overall Length | 3 1/8 in Corner to Corner |
Width | 3 3/16 in |
Length | 3 1/8 in |
Details
Application | For Sanding with Dust Extractor |
Item | Oscillating Tool Sanding Sheet Set |
Number of Pieces | 5 |
Material | Corundum |
For Use With | 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools |
Number of Sheets | 5 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Shape | Triangle |
Material Application | All Materials |
For Tool Type | Oscillating Tool |
Features | High Sanding Capacity |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Backing Type | Hook-and-Loop |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 60, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Backing Type Hook-and-Loop, Material Application All Materials, For Tool Type Oscillating Tool, Number of Sheets 5, Features High Sanding Capacity, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4in-20 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X1/4-20SS)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- DRILL AMERICA 9/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR9/16)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- DIABLO Starlock Bi-Metal Oscillating Blades Fea (DOS200RBD)
- EAZYPOWER Oscillating Metal Blade, 7/8in., (50691)
- BOSCH Oscillating Blade, Carbide Grit, 2 in Size (OSL200CR)
- MILWAUKEE TOOL OPEN-LOK Oscillating Multi-Tool Blade for Wood (3 pk) (49-10-9004)
- DIABLO 1-1/4 in. W Carbide Curved Contact Edge Oscillating Blade General Purpose Cuts, 10PK (DOU125CGP10)
- FEIN Oscillating Flexible Scraper Blade, 2In (63903165210)
- DEWALT 10 pk Titanium Oscillating Metal Blade (DWA4209B)
- Zoro Select Finishing Tools