Shop All Oscillating Tool Accessories
Zoro Select
Triangle Sanding Sheet, 80Grit, PK50
Mfr # 63717110015
Zoro # G4895624
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 80 Grit
- Material Corundum
- Application For Sanding with Dust Extractor
- For Use With 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
- Number of Pieces 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 63717110015
- Zoro # G4895624
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 80 Grit |
Overall Length | 3 1/8 in Corner to Corner |
Width | 3 3/16 in |
Length | 3 1/8 in |
Details
Material | Corundum |
Application | For Sanding with Dust Extractor |
Item | Oscillating Tool Sanding Sheet Set |
For Use With | 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools |
Number of Pieces | 50 |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Shape | Triangle |
Backing Type | Hook-and-Loop |
Material Application | All Materials |
Features | High Sanding Capacity |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Number of Sheets | 50 |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Backing Type Hook-and-Loop, Material Application All Materials, Number of Sheets 50, Features High Sanding Capacity, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA PUNCH FOR JN1601 (MPA-83951)
- KRAFT TOOL Cali Mahogany Wood Bull Float, 48 (CC984CR)
- US TAPE 300 in Adhesive Tape Measure, 3/4 in Blade (50011)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, With Locknut (K0637.10508A5)
- ZORO SELECT Triangle Sanding Sheet, 60Grit, PK5 (63717082049)
- SPECIALTY DIAMOND 200g Electroplated Triangular Diamond Polishing Pad for Oscillating Tools (MB1T)
- FEIN E-Cut Tin Carbide Pro Sl Blade 3, 3PK (63502238220)
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU125BW3)
- DREMEL Oscillating Tool Blade Set, Carbon Steel (MM479U)
- DREMEL Oscillating Tool Blade, PK3 (MM488BU)
- FEIN Hook Blade, Steel, 2-3/4In., PK2 (63903157011)
- Zoro Select Finishing Tools