Shop All Oscillating Tool Accessories
Zoro Select
Triangle Sanding Sheet, 60Grit, PK50
Mfr # 63717109013
Zoro # G4895615
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 Grit
- For Use With 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
- Number of Pieces 50
- Overall Length 3 1/8 in Corner to Corner
- Material Corundum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 63717109013
- Zoro # G4895615
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 60 Grit |
Overall Length | 3 1/8 in Corner to Corner |
Length | 3 1/8 in |
Width | 3 3/16 in |
Details
For Use With | 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools |
Item | Oscillating Tool Sanding Sheet Set |
Number of Pieces | 50 |
Material | Corundum |
Application | For Sanding with Dust Extractor |
Material Application | All Materials |
Backing Type | Hook-and-Loop |
Shape | Triangle |
For Tool Type | Oscillating Tool |
Number of Sheets | 50 |
Grit | 60 |
Features | High Sanding Capacity |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Abrasive Material | Aluminum Oxide |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 60, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Backing Type Hook-and-Loop, Material Application All Materials, For Tool Type Oscillating Tool, Number of Sheets 50, Features High Sanding Capacity, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Multipurpose Drill Bit, 7/8 x 6-3/8" (01097)
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Stainless Steel (K0117.2081X20)
- PRO-SERIES Pro-Series 8 Piece High Speed Steel No.1-No.8 Center Drill Set (5000-3003)
- GREENLEE Spindle, 3 1/2 Diax100 In W, 7500 lb Cap (657)
- ZORO SELECT Triangle Sanding Sheet, 60Grit, PK5 (63717082049)
- MILWAUKEE TOOL 3-1/2 in. 180 Grit Triangle Sandpaper (6 pk) (49-25-2180)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK3 (OSL114C-3)
- MILWAUKEE TOOL 3-1/2 in. 80 Grit Triangle Sandpaper (6 pk) (49-25-2080)
- DREMEL Oscillating Tool Blade, PK3 (MM488BU)
- DREMEL Oscillating Tool Blade Set, Carbon Steel (MM479U)
- BOSCH 114 Carb Cut Blade (OSL114C)
- Zoro Select Oscillating Tool Accessories