Shop All Oscillating Tool Accessories
Zoro Select
Triangle Sanding Sheet, 120Grit, PK5
Mfr # 63717112045
Zoro # G4895606
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 120 Grit
- Overall Length 3 1/8 in Corner to Corner
- Material Corundum
- Number of Pieces 5
- Application For Sanding with Dust Extractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 63717112045
- Zoro # G4895606
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 120 Grit |
Overall Length | 3 1/8 in Corner to Corner |
Width | 3 3/16 in |
Length | 3 1/8 in |
Details
Material | Corundum |
Item | Oscillating Tool Sanding Sheet Set |
Number of Pieces | 5 |
Application | For Sanding with Dust Extractor |
For Use With | 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools |
Material Application | All Materials |
Number of Sheets | 5 |
Backing Type | Hook-and-Loop |
Connection Style | Starlock; Starlock Plus; Starlock Max |
For Tool Type | Oscillating Tool |
Shape | Triangle |
Grit | 120 |
Features | High Sanding Capacity |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Abrasive Material | Aluminum Oxide |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 120, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Backing Type Hook-and-Loop, Material Application All Materials, For Tool Type Oscillating Tool, Number of Sheets 5, Features High Sanding Capacity, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49253)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/32 (55270)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- HOUGEN 15/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18130)
- ZORO SELECT Triangle Sanding Sheet, 60Grit, PK5 (63717082049)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806129220)
- METABO Starlock Plus Precision wood blade (626947000)
- DREMEL Oscillating Tool Blades, 2 15/16" L (MM450U)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502169210)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1151)
- DIABLO Universal Fit Oscillating Sanding Plates (DOU20CGSP)
- Zoro Select Oscillating Tool Accessories