Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Triage Tape Kit
Mfr # CUMULTI-200
Zoro # G5612765
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black, Green, Red, Yellow
- Roll Length 300 ft
- Roll Width 1 1/2 in
- Legend Deceased, Delayed, Immediate, Minor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUMULTI-200
- Zoro # G5612765
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 1/2 in |
Tape Length | 300 ft |
Tape Width | 1 1/2 in |
Details
Item | Flagging Tape |
Material | Polyethylene |
Color | Black, Green, Red, Yellow |
Legend | Deceased, Delayed, Immediate, Minor |
Thickness | 2 mil |
Sub-Category | Barricade Tape/Flagging Tape |
Standards | OSHA 1910.144(a) |
Legend Color | Black, White |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Black, Green, Red, Yellow, Pattern No Pattern, Legend Deceased, Delayed, Immediate, Minor, Legend Color Black, White, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 1/2 in, Reflectivity Reflective, Material Polyethylene, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Wet Floor (03-600-08)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, No Storage Permitted Sign, Landscape, L-14867 (OS-NS-P-710-L-14867)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Large (SV703FG (L))
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Overhead Power Lines Bilingual Spanish (OS-DS-A-1824-VS-1682)
- ZORO SELECT Flagging Tape, Orng Glo, 150ft x 1/2 In (N-OG-200)
- ZORO SELECT Texas Flagging Tape, Orange Glo, 150 ft (TXOG-200)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED 2IN X60)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (CKWBK-200)
- PRESCO Presco Biodegradable Flagging Tape (BDB-188)
- Zoro Select Barrier, Flagging and Underground Tapes