Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Trench Cover, Plastic, 4400 lb., Yellow
Mfr # CSP-TC27-Y
Zoro # G6519913
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Fiberglass
- Length 47.2 in
- Thickness 0.93 in
- Weight Capacity 4,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CSP-TC27-Y
- Zoro # G6519913
- UPC # 792389014500
- Country of Origin United Kingdom
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 31.5 in |
Length | 47.2 in |
Max. Trench Width | 27 in |
For Maximum Trench Size | 27 in |
Details
Item | Trench Cover |
Color | Yellow |
Material | Fiberglass |
Thickness | 0.93 in |
Weight Capacity | 4,400 lb |
Features | Anti-Slip Surface, Anti-Trip, Corrosion-Resistant, No Cold Patch Needed, Rot-Resistant |
Installation Method | Bolted to Surface |
Weight | 26.5 lb |
Maximum Weight Capacity | 4,410 lb |
Description
Trench Cover, For Maximum Trench Size 27 in, Maximum Weight Capacity 4,410 lb, Length 47.2 in, Thickness 0.93 in, Width 31.5 in, Color Yellow, Installation Method Bolted to Surface, Weight 26.5 lb, Material Fiberglass, Features Anti-Slip Surface, Anti-Trip, Corrosion-Resistant, No Cold Patch Needed, Rot-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104447)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size L (30-1-903K-10)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- ZORO SELECT Reflective Marking Tape, Roll, 150 ft. L (KPT2WT-50)
- ZORO SELECT Anti-Slip Tread, Black, 2 in x 2 ft., PK50 (GRAN4996)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 6" W (8NEP4)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- FLEX-TRED AntiSlip Safety Tape - 3" X 60’ / Yellow/Black Striped-Roll (YBS.0360.R)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings