Shop All Plant & Tree Support
Zoro Select
Tree Watering Bag, 15 gal, 5" Max Tree Dia
Mfr # TWD-24
Zoro # G403536332
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Time 5 to 8 hr
- Size 15 gal
- Material PVC
- Color Brown
- Max. Tree Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TWD-24
- Zoro # G403536332
- UPC # 042579823208
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Size | 15 gal |
Max. Tree Dia. | 5 in |
Maximum Tree Diameter | 5 in |
Details
Item | Tree Watering Bag |
Drain Time | 5 to 8 hr |
Material | PVC |
Color | Brown |
Product Type | Watering Bag |
Description
Tree Watering Bag, Product Type Watering Bag, Drain Time 5 to 8 hr, Size 15 gal, Color Brown, Maximum Tree Diameter 5 in, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 36"x25 ft. (308259B)
- STENS 20 ft x 20 ft Tarp, Blue (756-138)
- DB ELECTRICAL Receiver Drier for John Deere Tractor - AL163559 (1406-7055)
- AFTERMARKET Triple Baffle Gas Cap Fits FARMALL Fits Cub A BN C H M Super H Super M And Others (23995DC)
- ZORO SELECT Tree Square, w/Slit, 3x3 Ft. (TS33S)
- ZORO SELECT Tree Square, 3x3 Ft. (TS33)
- ZORO SELECT Tree Square, w/Slit, 4x4 Ft. (TS44S)
- ZORO SELECT Tree Stake Kit, Polypropylene, Black (RS15)
- ZORO SELECT Tree Grate, Square, Plastic, 4 ft. x 4 ft. (TSB44)
- ZORO SELECT Poly Chain Lock Tree Tie, 1 In x 100 ft. (1102)
- GARDENERS BLUE RIBN Gardener's Blue Ribbon Green Steel Plant Stake (SS3)
- Zoro Select Landscaping Materials