Shop All Plant & Tree Support
Zoro Select
Tree Watering Bag, 15 gal, 3" Max Tree Dia
Mfr # TWBag-12
Zoro # G603076188
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Time 5 to 8 hr
- Size 15 gal
- Color Green
- Material Polyethylene
- Max. Tree Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TWBag-12
- Zoro # G603076188
- UPC # 042579822782
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Size | 15 gal |
Max. Tree Dia. | 3 in |
Maximum Tree Diameter | 5 in |
Details
Item | Tree Watering Bag |
Drain Time | 5 to 8 hr |
Color | Green |
Material | Polyethylene |
Product Type | Watering Bag |
Description
Tree Watering Bag, Product Type Watering Bag, Drain Time 5 to 8 hr, Size 15 gal, Color Green, Maximum Tree Diameter 5 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Slim High Polish Chrome Pocket Lighter (1610)
- TALSTAR P Professional Insecticide Quart (10056777)
- STENS Starter Switch (430165)
- MTD Bld Adp Keyed Star (OEM-753-0606)
- ZORO SELECT Tree Grate, Square, Plastic, 5 ft. x 5 ft. (TSB55)
- ZORO SELECT Tree Square, 3x3 Ft. (TS33)
- ZORO SELECT Tree Square, 4x4 Ft. (TS44)
- ZORO SELECT Poly Chain Lock Tree Tie, 1 In x 100 ft. (1102)
- ZORO SELECT Tree Watering Bag, 15 gal, 5" Max Tree Dia (TWD-24)
- ZORO SELECT Tree Grate, Square, Plastic, 4 ft. x 4 ft. (TSB44)
- QUANTUM STORAGE SYSTEMS Heavy-Duty 6" Spike, Gray (WS-HDS6)
- Zoro Select Plant & Tree Support