Shop All Plant & Tree Support
Zoro Select
Tree Square, w/Slit, 3x3 Ft.
Mfr # TS33S
Zoro # G5199372
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Size 3 x 3 ft
- Color Black
- Material polypropylene
- Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TS33S
- Zoro # G5199372
- Country of Origin India
- Category Plant & Tree Support
Dimensions
Length | 3 ft |
Size | 3 x 3 ft |
Width | 3 ft |
Details
Item | Tree Square |
Color | Black |
Material | polypropylene |
Product Type | Tree Square with Slit |
Description
Tree Square, Product Type Tree Square with Slit, Material Polypropylene, Length 3 ft, Width 3 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Collapsible Milk Crate Set of 3 (WI-3003)
- SNOWEX Salt Deflector, Plastic Cover, Steel Frame (PDK-020)
- MTD Blade 22 Lg Star (942-0642A)
- PETSTAGES Petstages Orka Dental Links 239 (66610)
- ZORO SELECT Tree Grate, Square, Plastic, 4 ft. x 4 ft. (TSB44)
- ZORO SELECT Poly Chain Lock Tree Tie, 1 In x 100 ft. (1102)
- ZORO SELECT ArborGard Tree Trunk Protector, PK100 (1121)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- ZORO SELECT Tree Square, w/X, 3x3 Ft. (TS33X)
- ZORO SELECT Tree Grate, Square, Plastic, 5 ft. x 5 ft. (TSB55)
- ZORO SELECT Tree Square, w/Slit, 4x4 Ft. (TS44S)
- Zoro Select Landscaping Materials