Shop All Plant & Tree Support
Zoro Select
Tree Square, 4x4 Ft.
Mfr # TS44
Zoro # G5199397
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Size 4 x 4 ft
- Color Black
- Material polypropylene
- Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TS44
- Zoro # G5199397
- Country of Origin India
- Category Plant & Tree Support
Dimensions
Length | 4 ft |
Size | 4 x 4 ft |
Width | 4 ft |
Details
Item | Tree Square |
Color | Black |
Material | polypropylene |
Product Type | Tree Square |
Description
Tree Square, Product Type Tree Square, Material Polypropylene, Length 4 ft, Width 4 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-5000-18BT)
- ZIPPO Silver Yellow Flame Lighter Insert 1 pk (65800)
- SILKY SAWS Silky Zubat Professional Blade 330mm Fine (279-33)
- JED POOL TOOLS Tools Pool Vacuum (30-162)
- ZORO SELECT Tree Watering Bag, 15 gal, 5" Max Tree Dia (TWD-24)
- ZORO SELECT Tree Square, w/Slit, 3x3 Ft. (TS33S)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- ZORO SELECT Tree Square, w/Slit, 4x4 Ft. (TS44S)
- ZORO SELECT ArborGard Tree Trunk Protector, PK100 (1121)
- ZORO SELECT Tree Watering Bag, 15 gal, 3" Max Tree Dia (TWBag-12)
- FERTI-LOME GARDENER'S SPECIAL PLANT FOOD 11-15-11 (10784)
- Zoro Select Landscaping Materials