Shop All Plant & Tree Support
Zoro Select
Tree Grate, Round, Recycled Plastic, 5 ft.
Mfr # TRB55
Zoro # G3999694
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Size 5 ft x 5 ft
- Color Black
- Material Plastic
- Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TRB55
- Zoro # G3999694
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Size | 5 ft x 5 ft |
Diameter | 60 in |
Details
Item | Tree Grate |
Shape | Round |
Color | Black |
Material | Plastic |
Thickness | 2 in |
Features | Expandable to Accommodate Tree Growth |
Product Type | Tree Grate |
Description
Tree Grate, Product Type Tree Grate, Material Plastic, Shape Round, Diameter 60 in, Width Not Applicable, Length Not Applicable, Thickness 2 in, Features Expandable to Accommodate Tree Growth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE POULTRY NETTING 24""X50' (162450)
- LIPPERT COMPONENTS Lippert 3747453 28 Series Step Assembly with Logic Control Unit and Power Switch Kit (3747453)
- ZORO SELECT Tackle Box, 301SS, 19Clamps (999044674070)
- JACKS IMPORTS Midnight Blue Steel Silver Roping Spurs (11107)
- ZORO SELECT Tree Square, 4x4 Ft. (TS44)
- ZORO SELECT Tree Square, w/Slit, 4x4 Ft. (TS44S)
- ZORO SELECT Tree Watering Bag, 15 gal, 5" Max Tree Dia (TWD-24)
- ZORO SELECT Tree Square, w/Slit, 3x3 Ft. (TS33S)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- ZORO SELECT Tree Stake Kit, Polypropylene, Black (RS15)
- PLANTATION PRODUCTS Plantation Products 7010794 1 qt. Liquid Organic All Purpose Plant Food (7010794)
- Zoro Select Plant & Tree Support