Shop All Plant & Tree Support
Zoro Select
Tree Grate, Round, Recycled Plastic, 4 ft.
Mfr # TRB44
Zoro # G4140893
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Size 4 ft x 4 ft
- Material Plastic
- Color Black
- Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TRB44
- Zoro # G4140893
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Size | 4 ft x 4 ft |
Diameter | 48 in |
Details
Item | Tree Grate |
Shape | Round |
Material | Plastic |
Color | Black |
Thickness | 2 in |
Features | Expandable to Accommodate Tree Growth |
Product Type | Tree Grate |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Tree Grate, Product Type Tree Grate, Material Plastic, Shape Round, Diameter 48 in, Width Not Applicable, Length Not Applicable, Thickness 2 in, Features Expandable to Accommodate Tree Growth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 102594901 (102594901)
- SCOTTS Liquid Green Max All-Purpose Lawn Fertilizer For Multiple Grass Types 2000 sq ft (3300910)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- ZORO SELECT Tree Stake Kit, Polypropylene, Black (RS15)
- ZORO SELECT ArborGard Tree Trunk Protector, PK100 (1121)
- ZORO SELECT Tree Square, 3x3 Ft. (TS33)
- ZORO SELECT Poly Chain Lock Tree Tie, 1 In x 100 ft. (1102)
- ZORO SELECT Tree Grate, Square, Plastic, 4 ft. x 4 ft. (TSB44)
- ZORO SELECT Tree Square, w/Slit, 3x3 Ft. (TS33S)
- RAPITEST Meter-Soil Ph W/Probe (1840)
- Zoro Select Landscaping Materials