Shop All Plant & Tree Support
Zoro Select
Tree Grate, Round, Recycled Plastic, 3 ft.
Mfr # TRB33
Zoro # G4230055
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Size 3 ft x 3 ft
- Material Plastic
- Color Black
- Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TRB33
- Zoro # G4230055
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Size | 3 ft x 3 ft |
Diameter | 36 in |
Details
Item | Tree Grate |
Shape | Round |
Material | Plastic |
Color | Black |
Thickness | 2 in |
Features | Expandable to Accommodate Tree Growth |
Product Type | Tree Grate |
Description
Tree Grate, Product Type Tree Grate, Material Plastic, Shape Round, Diameter 36 in, Width Not Applicable, Length Not Applicable, Thickness 2 in, Features Expandable to Accommodate Tree Growth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 635-362 Decompression Valve For Stihl Many Chainsaws 1128 020 9400 (635-362)
- SOLO Plastic Adjustable Nozzle (4900527-P)
- NITE IZE Magnetic LED Marker, Rechargeable (TGLR-10-R3)
- EZ VANE EZ Vane EZ1002-DK C-130 Airplane Weathervane with Deck Mount (EZ1002-DK)
- ZORO SELECT Tree Square, 3x3 Ft. (TS33)
- ZORO SELECT Tree Square, 4x4 Ft. (TS44)
- ZORO SELECT Tree Square, w/Slit, 4x4 Ft. (TS44S)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- ZORO SELECT Tree Grate, Round, Recycled Plastic, 5 ft. (TRB55)
- ZORO SELECT ArborGard Tree Trunk Protector, PK100 (1121)
- HOLLY-TONE Food Plnt Holly-Tone 4Lb (HT4)
- Zoro Select Landscaping Materials