Shop All Trays and Platters
Zoro Select
Tray, Chemical Resistant, 3/4 x 14 x 18
Mfr # 3184031537
Zoro # G4042841
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 18 in
- Outside Width 14 in
- Overall Width 14 in
- Overall Height 1 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3184031537
- Zoro # G4042841
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 18 in |
Outside Width | 14 in |
Overall Width | 14 in |
Overall Height | 1 in |
Overall Length | 18 in |
Inside Height | 3/4 in |
Bottom Inside Width | 12 1/2 in |
Bottom Inside Length | 16 1/2 in |
Details
Tray Item | Tray |
Item | Tray |
Shape | Rectangle |
ESD Conductive | No |
Color | Beige |
Material | Fiberglass |
Drop Sides | No |
Stackable | No |
Weight Capacity | 100 lb |
Electrostatic Discharge | No |
Description
Tray, Bottom Inside Length 16 1/2 in, Bottom Inside Width 12 1/2 in, Inside Height 3/4 in, Color Beige, Electrostatic Discharge No, Material Fiberglass, Overall Height 1 in, Overall Length 18 in, Overall Width 14 in, Weight Capacity 100 lb, Drop Sides No, Stackable No, Pack Quantity 1, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BKI Gasket, U-Channel Rubber (G0025)
- DUKE MANUFACTURING Infinite Switch (155580)
- YORK Sheave, Fixed 1 Grv, 1 Bore, Ak56 (S1-02812363700)
- ALLIANCE NUT HEX (BUTTRESS THREAD) (F8322601)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 12 x 16 In (3024031537)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 16 x 22 In (3054031537)
- ZORO SELECT Shallow Tray 5/8X11 5/8X17 1/8,304SS (80170)
- ZORO SELECT Perforated Tray 2.5X10 3/8X12.75,304SS (30223)
- ZORO SELECT Shallow Tray 5/8X10.5X15 1/8, 304SS (80150)
- ZORO SELECT Catheter Tray 5X8 7/8X2 SS (82950)
- CAMBRO 25 1/2 in x 8 1/4 in Black Market Tray (826MT110)
- Zoro Select Trays and Platters