Shop All Trays and Platters
Zoro Select
Tray, Chemical Resistant, 3/4 x 12 x 16 In
Mfr # 3024031537
Zoro # G4035631
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 16 in
- Outside Width 12 in
- Outside Height 3/4 in
- Overall Width 12 in
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3024031537
- Zoro # G4035631
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 16 in |
Outside Width | 12 in |
Outside Height | 3/4 in |
Overall Width | 12 in |
Overall Height | 3/4 in |
Inside Height | 1 in |
Bottom Inside Length | 16 3/8 in |
Bottom Inside Width | 12 in |
Overall Length | 16 in |
Details
Tray Item | Tray |
Item | Tray |
Shape | Rectangle |
ESD Conductive | No |
Color | Beige |
Material | Fiberglass |
Electrostatic Discharge | No |
Weight Capacity | 100 lb |
Stackable | No |
Drop Sides | No |
Description
Tray, Bottom Inside Length 16 3/8 in, Bottom Inside Width 12 in, Inside Height 1 in, Color Beige, Electrostatic Discharge No, Material Fiberglass, Overall Height 3/4 in, Overall Length 16 in, Overall Width 12 in, Weight Capacity 100 lb, Drop Sides No, Stackable No, Pack Quantity 1, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Cooking Basket - Ptfe (NGC-1331.B)
- NEWHOUSE Lamp Desk Blk Zlata (NHDK-ZL-BK)
- DELFIELD Evaporator Coil (3516116)
- GE Handle Actuator (WD13X10045)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 16 x 22 In (3054031537)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- ZORO SELECT Shallow Tray 7/8X16.25X21.25,304SS (80210)
- ZORO SELECT Shallow Tray 5/8X10.5X15 1/8, 304SS (80150)
- ZORO SELECT Perforated Tray 5/8X9.75X13 5/8,304SS (80133)
- ZORO SELECT Shallow Tray 5/8X11 5/8X17 1/8,304SS (80170)
- WINCO 21 3/4 in x 14 1/2 in Oval Stainless Steel Platter (OPL-22)
- Zoro Select Trays and Platters