Shop All Conveyor Accessories
Zoro Select
Tray And Cover 2 1/8X7 5/8X12.75
Mfr # 83120
Zoro # G4752501
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 5/8 in
- Overall Length 12 1/8 in
- Overall Height 2 1/8 in
- Material Stainless Steel
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83120
- Zoro # G4752501
- Country of Origin India
- Category Conveyor Accessories
Dimensions
Overall Width | 7 5/8 in |
Overall Length | 12 1/8 in |
Overall Height | 2 1/8 in |
Details
Item | Catheter/Instrument Tray Set |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Features | Can Withstand Temperature Up to 275 Degrees F |
Sterile/Non-Sterile | Sterile |
Shape | Rectangular |
Description
Catheter/Instrument Tray Set, Material Stainless Steel, Overall Height 2 1/8 in, Shape Rectangular, Overall Width 7 5/8 in, Overall Length 12 1/8 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- CASTERHQ Hvy Dty Polyurethane Swivel Casters W/ Brakes, 6"x2" Size, PK4 (HD6660-01-PCI-TLB-V-S04)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 1in (33212)
- DAYTON Hand Truck Nose Plate Extension (5W661)
- ZORO SELECT Package Stop, Width 27 In (13D481)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- MOLDED FIBERGLASS Tray, Dryer, L 24 1/4 In, W 24 1/4 In (6021012232)
- MOLDED FIBERGLASS Tray, Dryer, L 30 In, W 30 In (6042012232)
- MOLDED FIBERGLASS Tray, Dryer, L 30 In, W 20 In, D 2 In (6081012232)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 7/8 In (3340005167)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- Zoro Select Conveyor Accessories