Shop All Paper Bags
Zoro Select
Traveler White Shopping Bag Flat Bottom, Twist Handles, Pk250
Mfr # 84640
Zoro # G6676573
product price: $147.99
/pk 250, $0.59/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name 60#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 13 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 84640
- Zoro # G6676573
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 13 in |
Depth | 6 in |
Length | 15 3/4 in |
Height | 15 3/4 in |
Details
Bag Item | Shopping Bag |
Item | Shopping Bag |
Bag Name | 60# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Bag Gusset | 6 in |
Handle | Paper Twist |
Load Rating | 10 lb |
Bottom | Flat |
Basis Weight | 60 lb |
Recycled Paper | No |
Handle Type | Paper Twist |
Material | Paper |
Package Configuration | Bundle |
Weight Capacity | 10 lb |
Bag Bottom Type | Flat |
Bag Type | Merchandise Bags With Handle |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, White, Width 13 in, Depth 6 in, Height 15 3/4 in, 60#, Basis Weight 60 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 10 lb, FDA Compliant Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Mail/Key Rack York Bronz (58971)
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- ROYLCO Roylco® Animal X-Ray Set (5910)
- MARKAL Lumber-Timber Marker, Wax, Red, 4-3/4" L (82232)
- ZORO SELECT Grocery Bag Flat Bottom 8# Brown, Pk500 (18408)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80079)
- ZORO SELECT Super Royal White Shopping Bag Flat Bottom, Twist Handles, Pk200 (85934)
- ZORO SELECT Grocery Bag Flat Bottom 2# White, Pk500 (51002)
- ZORO SELECT Grocery Bag Flat Bottom 8# White, Pk500 (51028)
- ZORO SELECT Merchandise Bag Pinched Bottom Litre Plus Brown, Pk500 (40038)
- GENERAL Paper Bags, 50 lbs Cap., #6, 6"w x 3.63"d x 11.06"h, Kraft, PK500 (30906)
- Zoro Select Shipping & Packing Bags