Shop All Paper Bags
Zoro Select
Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250
Mfr # 87127
Zoro # G7502817
product price: $113.99
/pk 250, $0.46/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 60#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 13 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87127
- Zoro # G7502817
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 13 in |
Depth | 6 in |
Length | 15 3/4 in |
Height | 15 3/4 in |
Details
Item | Shopping Bag |
Bag Item | Shopping Bag |
Bag Name | 60# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Handle | Paper Twist |
Basis Weight | 60 lb |
Recycled Paper | Yes |
Bag Gusset | 6 in |
Bottom | Flat |
Load Rating | 10 lb |
Package Configuration | Bundle |
Bag Type | Merchandise Bags With Handle |
Material | Paper |
Bag Bottom Type | Flat |
Handle Type | Paper Twist |
Weight Capacity | 10 lb |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, Kraft, Width 13 in, Depth 6 in, Height 15 3/4 in, 60#, Basis Weight 60 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 10 lb, FDA Compliant Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 240" H (56GL68)
- ZORO SELECT Strapping Cutter, High Tensile, L 11 In (3CTX4)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- ZORO SELECT Shopping Bag Flat Bottom, Bistro Brown, Paper Twist Handles, Pk250 (87490)
- ZORO SELECT Grocery Bag Flat Bottom 5# Brown, Pk500 (18405)
- ZORO SELECT Shopping Bag Flat Bottom, Downtowner Brown, Paper Twist Handles, Pk200 (87130)
- ZORO SELECT Merchandise Bag Pinched Bottom 8-1/5"x11 Brown, Pk2000 (14852)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart White, Paper Twist Handles, Pk250 (87281)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- GENERAL Paper Bags, 57 lbs Cap., #16, 7.75"w x 4.81"d x 16"h, Kraft, PK500 (30916)
- Zoro Select Shipping & Packing Bags