Shop All Trash Can Lids
Zoro Select
Trash Can Top, 16 1/2 in dia., Silver
Mfr # 820RW4
Zoro # G311320658
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- Lid Shape Round
- Color Silver
- Width/Diameter 16 1/2 in
- Lid Connection Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 820RW4
- Zoro # G311320658
- UPC # 085995381099
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 16 1/2 in |
Height | 2 1/4 in |
Depth | 16 1/2 in |
Diameter | 16 1/2 in |
Width | 16 1/2 in |
Details
Top Type | Flat |
Lid Shape | Round |
Color | Silver |
Lid Connection | Snap On |
Item | Trash Can Top |
Number of Openings | 0 |
For Cntnr Cap | 10 gal |
Material Grouping | Metal |
For Use With Trash Can Mfr. Model Number | 6110 |
Specific Container Material | Galvanized Steel |
Description
Trash Can Top, Flat, 10 gal, Round, Snap On, Number of Openings 0, Silver, Height 2 1/4 in, Width/Diameter 16 1/2 in, Depth 16 1/2 in, Metal, Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bag, 13 To 18 Gal, 10 PK (19-0610)
- JFLINT Mr Hardwater Micro Mineral Powder 16 oz (CPOW - 1010)
- SAFCO 25 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2981BL)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Blue (10113)
- ZORO SELECT Shower Cap Design Pail Cover, 13 1/4 in Dia. W/Dia, Clear, Plastic (8VU25)
- ZORO SELECT Trash Can Top, 21 in dia., Round, Silver (820RW2)
- ZORO SELECT Trash Can Top, 18 in dia., Round, Silver (820RW3)
- GENUINE JOE Swing Space-saving Container Swing Lid, 20.3 in W/Dia, Gray (GJO02343)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- GLOBAL INDUSTRIAL Steel Flat Lid For 36 Gallon Trash Can, Black (260CP781)
- RUBBERMAID COMMERCIAL 44 gal Rim Caddy, 26 1/2 in W/Dia, Yellow, Resin (FG9W8700YEL)
- Zoro Select Trash Can Lids