Shop All Trash Can Lids
Zoro Select
Trash Can Top, 14 in dia., Round, Silver
Mfr # 820RW5
Zoro # G011320651
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- Lid Shape Round
- Color Silver
- Width/Diameter 14 in
- Lid Connection Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 820RW5
- Zoro # G011320651
- UPC # 085995381082
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 14 in |
Depth | 14 in |
Height | 2 1/4 in |
Diameter | 14 in |
Width | 14 in |
Details
Top Type | Flat |
Lid Shape | Round |
Color | Silver |
Lid Connection | Snap On |
Item | Trash Can Top |
Number of Openings | 0 |
Specific Container Material | Galvanized Steel |
For Use With Trash Can Mfr. Model Number | 6106 |
Material Grouping | Metal |
For Cntnr Cap | 6 gal |
Description
Trash Can Top, Flat, 6 gal, Round, Snap On, Number of Openings 0, Silver, Height 2 1/4 in, Width/Diameter 14 in, Depth 14 in, Metal, Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Suma Oven and Grill Cleaner, Neutral, 32 oz, Spray Bottle, PK12 (948049)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05321)
- TORK 2-Ply Universal Single Roll Toilet Paper, 500-Sheets per Roll, 96PK (TM1616S)
- TORNADO Center Lock, Pad Blue (F44P)
- ZORO SELECT Shower Cap Design Pail Cover, 13 1/4 in Dia. W/Dia, Clear, Plastic (8VU25)
- ZORO SELECT Trash Can Top, 18 in dia., Round, Silver (820RW3)
- ZORO SELECT Trash Can Top, 21 in dia., Round, Silver (820RW2)
- ZORO SELECT Trash Can Top, 16 1/2 in dia., Silver (820RW4)
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Black, Plastic (FG268988BLA)
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240465YL)
- Zoro Select Trash Can Lids