Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 5/8 in Bore Dia.
Mfr # 19H100-6FS7
Zoro # G610987668
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.256 in
- For Belt Trade Size H
- Hub Diameter 2 3/8 in
- For Use With L Belts
- Face Width 1.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19H100-6FS7
- Zoro # G610987668
- UPC # 00195057627826
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.256 in |
For Belt Trade Size | H |
Hub Diameter | 2 3/8 in |
Face Width | 1.313 in |
Bore Diameter | 5/8 in |
Pitch Diameter | 3.024 in |
For Belt Width | 1 in |
Overall Width | 2 in |
Details
For Use With | L Belts |
Item | TRAP Timing Belt Pulley |
Material | Steel |
Bore Type | Plain |
Hub Projection | 11/16 in |
Finish | Black Oxide |
For Belt Series | H |
Standards | REACH Certified, RoHS Compliant |
Pitch | 0.5 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
Weight | 3.4 lb |
Number of Teeth | 19 |
Description
TRAP Timing Belt Pulley, Bore Diameter 5/8 in, For Belt Series H, For Belt Width 1 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 19, Outside Diameter 3.256 in, Pitch 0.5 in, Pitch Diameter 3.024 in, Bore Type Plain, Face Width 1.313 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 3/8 in, Hub Projection 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B72 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3X615)
- MASTER PNEUMATIC REG 1/2, L.KNOB, 0-200, GAGE (R350-4BHG)
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Compressor Oil, Rs8000 (RS8000)
- TRI-FLOW Industrial Lubricant, 55 Gallon (TF22025)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- Zoro Select Timing Belt Pulleys