Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 5/8 in Bore Dia.
Mfr # 15LF050X5/8
Zoro # G910987702
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.79 in
- Number of Set Screws 1
- Number of Teeth 15
- For Belt Width 1/2 in
- Outside Diameter 2.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15LF050X5/8
- Zoro # G910987702
- UPC # 00195057624658
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 1.79 in |
For Belt Width | 1/2 in |
Outside Diameter | 2.031 in |
Overall Width | 1 1/4 in |
Hub Diameter | 1 11/32 in |
Face Width | 0.75 in |
Bore Diameter | 5/8 in |
Set Screw Size | 1/4"-20 |
For Belt Trade Size | L |
Description
TRAP Timing Belt Pulley, Bore Diameter 5/8 in, For Belt Series L, For Belt Width 1/2 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 15, Outside Diameter 2.031 in, Pitch 0.375 in, Pitch Diameter 1.79 in, Bore Type Fixed, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 11/32 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R06D10G, Return Line, 10 micron, Inside-Out (MF0063423)
- AMERICAN FORGE & FOUNDRY Grease Gun Holders (8031)
- CAMPBELL HAUSFELD Gasket Kit (VT272501AJ)
- ALEMITE Grease Fitting, Fitting Header 3 Position (AL6135)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- Zoro Select Pulleys & Sheaves