Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD96L100
Zoro # G410987547
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 1.25 in
- Standards REACH, RoHS
- Number of Flanges 0
- Number of Teeth 96
- For Belt Series L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD96L100
- Zoro # G410987547
- UPC # 00195057627314
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.25 in |
Outside Diameter | 11.429 in |
For Belt Trade Size | L |
For Belt Width | 1 in |
Pitch Diameter | 11.459 in |
Overall Width | 1 1/4 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SD |
Details
Item | TRAP Timing Belt Pulley |
Standards | REACH, RoHS |
Number of Flanges | 0 |
Number of Teeth | 96 |
For Belt Series | L |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
Pitch | 0.375 in |
For Use With | 0.375 in Trapezoidal Pitch |
Material | Cast Iron |
Material Fabrication | Cast |
Weight | 11.02 lb |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 96, Outside Diameter 11.429 in, Pitch 0.375 in, Pitch Diameter 11.459 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Double Row Angular Contact (5203ZZ)
- ROCKER SCIENTIFIC CO LTD Rocker 410 Vacuum Pump, 110V/60Hz (167410-11)
- CLESCO PBSS-UH-062 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (PBSS-UH-062)
- LPS TKX(R), Lubricant, 55 Gal. (02055)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- Zoro Select Timing Belt Pulleys