Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD96L075
Zoro # G210987594
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Tooth Shape Trapezoidal
- For Use With 0.375 in Trapezoidal Pitch
- For Bushing Size SD
- Pitch Diameter 11.459 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD96L075
- Zoro # G210987594
- UPC # 00195057626195
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | SD |
Pitch Diameter | 11.459 in |
For Belt Trade Size | L |
Face Width | 1 in |
Overall Width | 1 1/4 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 11.429 in |
For Belt Width | 3/4 in |
Details
Material | Cast Iron |
Tooth Shape | Trapezoidal |
For Use With | 0.375 in Trapezoidal Pitch |
Standards | REACH, RoHS |
Pitch | 0.375 in |
Finish | Black Oxide |
Weight | 23.4 lb |
Number of Teeth | 96 |
For Belt Series | L |
Material Fabrication | Cast |
Item | TRAP Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Number of Flanges | 0 |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 96, Outside Diameter 11.429 in, Pitch 0.375 in, Pitch Diameter 11.459 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-31)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64" L, Red, PK10 (52NZ17)
- BUYERS PRODUCTS 3/8 Inch NPT Breather Cap (HBF6)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- Zoro Select Timing Belt Pulleys