Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD96L050
Zoro # G310987548
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series L
- Pitch Diameter 11.459 in
- Weight 9.35 lb
- For Use With 0.375 in Trapezoidal Pitch
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD96L050
- Zoro # G310987548
- UPC # 00195057624931
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 11.459 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 11.429 in |
For Bushing Size | SD |
For Belt Width | 1/2 in |
Overall Width | 1 1/4 in |
For Belt Trade Size | L |
Face Width | 0.75 in |
Details
For Belt Series | L |
Weight | 9.35 lb |
For Use With | 0.375 in Trapezoidal Pitch |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
Material | Cast Iron |
Finish | Black Oxide |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Item | TRAP Timing Belt Pulley |
Number of Flanges | 0 |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 96 |
Pitch | 0.375 in |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 96, Outside Diameter 11.429 in, Pitch 0.375 in, Pitch Diameter 11.459 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- NATIONAL Small Bore Metric Seals, 20X35X7-R2LS32-S (20X35X7-R2LS32-S)
- GATES 686 mm Outside Length, 6 mm Top Width, 1 Ribs (2L270)
- GREENLEE Crimping Die, W Style (KD6-11)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- Zoro Select Timing Belt Pulleys