Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD84L100
Zoro # G110987588
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series L
- Number of Teeth 84
- For Belt Trade Size L
- For Bushing Type Quick Detachable
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD84L100
- Zoro # G110987588
- UPC # 00195057627307
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | L |
Outside Diameter | 9.997 in |
Pitch Diameter | 10.027 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SD |
For Belt Width | 1 in |
Overall Width | 1 1/4 in |
Face Width | 1.25 in |
Details
For Belt Series | L |
Number of Teeth | 84 |
For Bushing Type | Quick Detachable |
Material Fabrication | Cast |
Pitch | 0.375 in |
Finish | Black Oxide |
Item | TRAP Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
Number of Flanges | 0 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 9.68 lb |
Standards | REACH, RoHS |
For Use With | 0.375 in Trapezoidal Pitch |
Material | Cast Iron |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 84, Outside Diameter 9.997 in, Pitch 0.375 in, Pitch Diameter 10.027 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 28" Outside Length, 1 5/6" Top Width, 20 Ribs (280J20)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Bowl Size - Air Treatment: 4.1 oz (C18-04-FKG0B)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6689 25 22GR)
- BSC PREFERRED Belt, SPB, 17 x 2850mm LP (SPB2850)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- Zoro Select Timing Belt Pulleys