Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD84L075
Zoro # G310987524
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- For Belt Series L
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Overall Width 1 1/4 in
- Outside Diameter 9.997 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD84L075
- Zoro # G310987524
- UPC # 00195057626188
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/4 in |
Outside Diameter | 9.997 in |
For Bushing Size | SD |
For Belt Trade Size | L |
Face Width | 1 in |
Pitch Diameter | 10.027 in |
For Belt Width | 3/4 in |
Minimum Bore Diameter | 1/2 in |
Details
Standards | REACH, RoHS |
For Belt Series | L |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Weight | 7.41 lb |
Material Fabrication | Cast |
Number of Teeth | 84 |
Tooth Shape | Trapezoidal |
Number of Flanges | 0 |
Item | TRAP Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | 0.375 in Trapezoidal Pitch |
For Bushing Type | Quick Detachable |
Pitch | 0.375 in |
Material | Cast Iron |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 84, Outside Diameter 9.997 in, Pitch 0.375 in, Pitch Diameter 10.027 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (HP-N-150)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- GATES PowerGrip Timing Belts, 510H100 (510H100)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- Zoro Select Timing Belt Pulleys