Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD72L075
Zoro # G210987501
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 8.594 in
- Number of Flanges 0
- For Bushing Type Quick Detachable
- For Belt Trade Size L
- For Use With 0.375 in Trapezoidal Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD72L075
- Zoro # G210987501
- UPC # 00195057626171
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 8.594 in |
For Belt Trade Size | L |
Face Width | 1 in |
For Belt Width | 3/4 in |
Outside Diameter | 8.564 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 1/4 in |
For Bushing Size | SD |
Details
Number of Flanges | 0 |
For Bushing Type | Quick Detachable |
For Use With | 0.375 in Trapezoidal Pitch |
Pitch | 0.375 in |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Finish | Black Oxide |
Number of Teeth | 72 |
Standards | REACH, RoHS |
For Belt Series | L |
Material Fabrication | Cast |
Weight | 6.25 lb |
Tooth Shape | Trapezoidal |
Item | TRAP Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 8.564 in, Pitch 0.375 in, Pitch Diameter 8.594 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 1 Micron, 45 scfm (24241895)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- Zoro Select Timing Belt Pulleys