Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD72L050
Zoro # G510987454
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Outside Diameter 8.564 in
- Number of Flanges 0
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD72L050
- Zoro # G510987454
- UPC # 00195057624917
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 8.564 in |
For Belt Trade Size | L |
Overall Width | 1 1/4 in |
For Bushing Size | SD |
For Belt Width | 1/2 in |
Face Width | 0.75 in |
Pitch Diameter | 8.594 in |
Minimum Bore Diameter | 1/2 in |
Details
Finish | Black Oxide |
Number of Flanges | 0 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Material | Cast Iron |
Number of Teeth | 72 |
For Use With | 0.375 in Trapezoidal Pitch |
For Belt Series | L |
Standards | REACH, RoHS |
Weight | 7.72 lb |
Pitch | 0.375 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Item | TRAP Timing Belt Pulley |
Tooth Shape | Trapezoidal |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 8.564 in, Pitch 0.375 in, Pitch Diameter 8.594 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR30303J, Tapered Roller Metric Type (HR30303J)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6004-2NSE9C3 (6004-2NSE9C3)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CRX075-25MF-G)
- PRO-SET Vacuum Pump Oil, 1 gal. (VPOG)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- Zoro Select Timing Belt Pulleys