Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD60L100
Zoro # G110987496
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 0
- Weight 6.62 lb
- For Use With 0.375 in Trapezoidal Pitch
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Outside Diameter 7.132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD60L100
- Zoro # G110987496
- UPC # 00195057627284
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 7.132 in |
Pitch Diameter | 7.162 in |
Face Width | 1.25 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | L |
Overall Width | 1 1/4 in |
For Bushing Size | SD |
For Belt Width | 1 in |
Details
Item | TRAP Timing Belt Pulley |
Number of Flanges | 0 |
Weight | 6.62 lb |
For Use With | 0.375 in Trapezoidal Pitch |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | L |
Standards | REACH, RoHS |
Number of Teeth | 60 |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 0.375 in |
For Bushing Type | Quick Detachable |
Tooth Shape | Trapezoidal |
Finish | Black Oxide |
Material | Cast Iron |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 7.132 in, Pitch 0.375 in, Pitch Diameter 7.162 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TEFC (110047.00)
- ZORO SELECT Surelock Clamp, 9/16"W, 6 1/4"ID (4818871)
- BESTORQ BB60 Double Side V Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs (BB60)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- Zoro Select Pulleys & Sheaves